SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6305-2Z/GJN

  • ERIKS:24002597
  • Manufacturer:7316571574486
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing features a 25 mm inner diameter and a 62 mm outer diameter. It is equipped with seals or shields for added protection and supports radial loads up to 23.4 kN. The design allows for high limiting speeds up to 16000 r/min making it suitable for demanding industrial settings. The 17 mm width facilitates integration into various assemblies.

Features
  • Seals or shields protect internal components reducing contamination and downtime risk
  • High limiting speed of 16000 r/min supports fast operating environments increasing productivity
  • 23.4 kN load capacity ensures reliable performance under significant radial loads
  • Standardised 25 mm inner and 62 mm outer diameters simplify replacement and compatibility
  • 17 mm compact width allows use in applications with space constraints
Application & Usage
  • Used with medium size electric motors for consistent operation
  • Ideal for industrial machinery requiring high-speed bearing solutions
  • Compatible with assemblies in automation and material handling equipment
Save to list

€11.07/ pieceexcl. VAT

€13.39incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
25 mm
Outer Diameter
62 mm
Width
17 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
GJN
Dynamic load rating
23.4 kN
Static load rating
11.6 kN
Limiting speed
16000 rpm
Weight
0.228 kg
B
17 mm
D
62 mm
d
25 mm