SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6305-2Z/C4

  • ERIKS:23758879
  • Manufacturer:7316570441291
Image 1
Overview

This deep groove ball bearing features a shield on both sides for improved lubricant retention. The design accommodates both radial and axial loads while maintaining low friction and vibration. Manufactured from bearing steel it is suitable for high rotational speeds and requires minimal maintenance. The integral sealing contributes to prolonged service life by protecting against contaminants.

Features
  • Shield on both sides increases bearing service life by retaining grease and excluding contaminants
  • Low friction design supports high rotational speeds for enhanced operational efficiency
  • C4 radial internal clearance accommodates thermal expansion during demanding conditions
  • Single row construction enables easy mounting and reduces maintenance requirements
Application & Usage
  • Used with electric motors requiring high-speed performance and low vibration
  • Ideal for industrial fans operating in dusty or contaminated environments
  • Compatible with conveyor systems demanding reliable load accommodation
Save to list

€11.07/ pieceexcl. VAT

€13.39incl. VAT

15 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6305