SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6305-2Z/C3HT

  • ERIKS:23758877
  • Manufacturer:7316570433364
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing features a 25 mm inner diameter and 62 mm outer diameter. Seals or shields offer protection against contaminants. The bearing supports dynamic loads up to 23.4 kN with a limiting speed of 13000 r/min. Its 17 mm width accommodates common shaft configurations for various industrial applications.

Features
  • Seals or shields provide reliable protection against debris for enhanced bearing life
  • 23.4 kN dynamic load rating supports moderate to heavy duty operational requirements
  • 17 mm width allows for straightforward integration into standard housing dimensions
  • Limiting speed of 13000 r/min enables use in fast-rotating equipment
  • Deep groove design ensures effective handling of radial and axial loads
Application & Usage
  • Used with medium size electric motors in industrial automation
  • Ideal for general machinery requiring dependable rotational performance
  • Compatible with conveyor systems for material handling operations
Save to list

€22.68/ pieceexcl. VAT

€27.44incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6305