SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6305-2Z/C3

  • ERIKS:23758875
  • Manufacturer:7316570900576
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features shields on both sides and a C3 clearance. Its robust design accommodates radial and axial loads in both directions. The bearing is optimised for low friction high speed and minimal maintenance. Integral sealing prolongs service life by retaining lubrication and excluding contaminants.

Features
  • Integral shields prevent lubricant leakage and reduce contamination entry for longer bearing life
  • Optimised internal geometry allows high reference and limiting speeds for increased operational efficiency
  • C3 clearance enables reliable function under increased thermal expansion or misalignment conditions
  • Sheet metal cage ensures dimensional stability and consistent rotation in demanding applications
  • Requires less maintenance due to efficient grease retention and robust overall design
Application & Usage
  • Used with electric motors requiring low noise and high speed operation
  • Ideal for industrial gearboxes handling combined radial and axial loads
  • Compatible with pumps where reliable sealing and minimal maintenance are essential
Save to list

€10.06/ pieceexcl. VAT

€12.17incl. VAT

84 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6305
Alternatives

€12.84/ pieceexcl. VAT

€15.54incl. VAT

Estimated delivery date - 13/11/2026