SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6305-2Z

  • ERIKS:23758874
  • Manufacturer:7316570198041
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust simple design optimised for low friction and high rotational speeds. The integral non-contact shields on both sides help retain lubricant and exclude contaminants thereby supporting longer service life. It accommodates both radial and axial loads in either direction and operates with low noise and vibration. The bearing is constructed from bearing steel for durability and reliability in demanding environments.

Features
  • Shield on both sides retains grease and blocks contaminants for extended service life
  • Deep groove design accommodates radial and axial loads in both directions for versatility
  • Optimised construction provides low friction and high-speed operation reducing energy consumption
  • Bearing steel material ensures long-term durability and consistent performance in harsh conditions
  • Low maintenance requirement minimises downtime and overall operating costs in industrial settings
Application & Usage
  • Used with electric motors requiring low noise and high-speed running
  • Ideal for conveyors operating with frequent load direction changes
  • Compatible with pumps exposed to moderate contamination and vibration
Save to list

€10.06/ pieceexcl. VAT

€12.17incl. VAT

149 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6305
Alternatives

€12.84/ pieceexcl. VAT

€15.54incl. VAT

Estimated delivery date - 13/11/2026