SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6305-2RZ

  • ERIKS:12121407
  • Manufacturer:7316571285559
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing is designed for high rotational speeds and accommodates both radial and axial loads. The bearing features integral non-contact seals on both sides to retain lubrication and exclude contaminants. Its robust construction with bearing steel material ensures durability and reliability in various industrial environments. The single-row design enables versatile mounting and requires minimal maintenance.

Features
  • Integral seal on both sides retains grease and excludes contaminants for longer service life
  • Bearing steel construction provides durability and consistent performance in demanding applications
  • Low friction design supports high-speed operation and reduces energy consumption
  • Accommodates radial and axial loads in both directions improving operational flexibility
  • Simple single-row structure allows for easy mounting and reduced maintenance time
Application & Usage
  • Used with electric motors requiring low vibration and quiet operation
  • Ideal for conveyors in automated production lines with frequent starts and stops
  • Compatible with pumps and fans operating at high rotational speeds
Save to list

€16.91/ pieceexcl. VAT

€20.46incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6305