SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6305-2RS2/C3S0GJN

  • ERIKS:23758873
  • Manufacturer:7316571574424
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing is designed for use in various industrial applications requiring consistent rotational accuracy. It features a 25 mm inner diameter and a 62 mm outer diameter supporting axial and radial loads. With a limiting speed of 16000 r/min and a load rating of 23.4 kN this bearing meets demanding operational requirements. The 17 mm width provides stability for high-speed performance.

Features
  • Deep groove design provides precise rotation for stable machinery operation
  • High load rating of 23.4 kN enables use in demanding environments
  • Limiting speed of 16000 r/min supports high-speed industrial applications
  • 25 mm inner diameter and 62 mm outer diameter ensure compatibility with standard shafts
  • 17 mm width improves load distribution and reduces vibration in assemblies
Application & Usage
  • Used with conveyor systems in automated manufacturing
  • Ideal for electric motors requiring stable rotational motion
  • Compatible with material handling equipment in logistics operations
Save to list

€17.24/ pieceexcl. VAT

€20.86incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
25 mm
Outer Diameter
62 mm
Width
17 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C3
Cage
Steel
Running accuracy
Standard
Lubrication
GJN
Dynamic load rating
23.4 kN
Static load rating
11.6 kN
Limiting speed
16000 rpm
Weight
0.227 kg
B
17 mm
D
62 mm
d
25 mm