SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6305-2RS1/W64

  • ERIKS:13198397
  • Manufacturer:7316570437690
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design optimised for low friction and high rotational speeds. It accommodates both radial and axial loads in either direction. The sealed construction and solid oil lubrication minimise maintenance requirements and contamination risks. The use of bearing steel and a sheet metal cage ensures robust performance and reliability.

Features
  • Sealed design on both sides protects against contamination for extended service life
  • Solid oil lubrication minimises maintenance and reduces risk of lubricant leakage
  • Optimised for low friction to enable higher rotational speeds in demanding applications
  • Accommodates radial and axial loads to support varying load directions
  • Bearing steel construction and sheet metal cage ensure durability under challenging conditions
Application & Usage
  • Used with electric motors requiring low noise and high reliability
  • Ideal for conveyors operating in environments with limited maintenance access
  • Compatible with pumps where protection from contamination is critical
Save to list

€107.10/ pieceexcl. VAT

€129.59incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6305