SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6305-2RS1/C3GJN

  • ERIKS:23758870
  • Manufacturer:7316571574363
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with integral seals on both sides. It is constructed from bearing steel and has a contact sealing type enabling reduced friction and low vibration. The bearing accommodates both radial and axial loads in both directions. Its robust design ensures high-speed capability and reduced maintenance requirements for demanding applications.

Features
  • Integral contact seals retain lubricant and block contaminants for longer service life
  • Low friction design supports higher rotational speeds and quiet operation in critical systems
  • Accommodates both radial and axial loads for versatile installation and load handling
  • Robust single row construction simplifies mounting and minimises maintenance intervals
  • C3 clearance and bearing steel material improve load capacity and operational reliability
Application & Usage
  • Used with electric motors requiring high-speed low-noise bearings
  • Ideal for conveyor systems in automated manufacturing environments
  • Compatible with pumps and compressors exposed to contamination risks
Save to list

€12.31/ pieceexcl. VAT

€14.90incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6305