SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6305-2RS1/C3

  • ERIKS:23758869
  • Manufacturer:7316577095817
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features an integral contact seal on both sides and is constructed from bearing steel. The design allows for both radial and axial load accommodation supporting versatile mounting and operational flexibility. Low friction and optimised internal clearance enable high rotational speeds and reduced maintenance requirements. Integral sealing prolongs service life by retaining lubricant and excluding contaminants.

Features
  • Integral contact seals retain lubricant and prevent contamination entry for extended bearing life
  • Sheet metal cage provides robust stability and reliable ball guidance under load
  • C3 internal clearance accommodates thermal expansion and dynamic misalignment in demanding operations
  • Single row construction minimises friction and enables high-speed rotation with lower noise
  • Grease lubrication ensures consistent operation and reduces relubrication frequency for maintenance savings
Application & Usage
  • Used with electric motors and pumps requiring quiet
  • high-speed operation
  • Ideal for industrial gearboxes needing compact
  • durable rolling elements
  • Compatible with conveyor systems in automated assembly environments
Save to list

€11.37/ pieceexcl. VAT

€13.76incl. VAT

50 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6305
Alternatives

€14.52/ pieceexcl. VAT

€17.57incl. VAT

Estimated delivery date - 13/11/2026