SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6304-2Z/C4

  • ERIKS:23758849
  • Manufacturer:7316570768183
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing is designed for versatile operation with low friction and noise. The bearing features a robust sheet metal cage and integral shields on both sides for protection. It is constructed from bearing steel for durability and accommodates radial and axial loads in both directions. The use of grease lubrication and a simple design ensure reliable low-maintenance performance in demanding industrial environments.

Features
  • Integral shields on both sides prevent contamination and retain lubricant for extended bearing lifespan
  • Low friction design enables high-speed operation while minimising energy consumption and noise
  • Bearing steel construction offers enhanced durability in continuous industrial use and challenging environments
  • Accommodates radial and axial loads in both directions to increase application versatility and reliability
  • Grease lubrication reduces maintenance requirements and supports consistent operational performance
Application & Usage
  • Used with electric motors in industrial automation environments
  • Ideal for conveyor systems requiring reliable low-maintenance operation
  • Compatible with agricultural machinery exposed to dust and vibration
Save to list

€8.80/ pieceexcl. VAT

€10.65incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6304