




€10.10/ pieceexcl. VAT
€12.22incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C2 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | GJN |
Dynamic load rating | 16.8 kN |
Static load rating | 7.8 kN |
Limiting speed | 19000 rpm |
B | 15 mm |
D | 52 mm |
d | 20 mm |