OverviewThis deep groove ball bearing features a shield on both sides and is constructed from bearing steel. Designed for high rotational speeds it is optimised for low friction low noise and low vibration performance. The bearing accommodates both radial and axial loads in both directions and has a width of 15 mm. With integral shielding it offers prolonged service life and reduced maintenance requirements.
Features- Shield on both sides protects internal components from contaminants and retains lubrication
- Optimised for low friction and high rotational speeds to reduce energy consumption
- Accommodates radial and axial loads in both directions enhancing application flexibility
- Integral sealing reduces maintenance frequency and prolongs service life
- Constructed from bearing steel for high strength and durability under demanding conditions
Application & Usage- Ideal for electric motors requiring high-speed
- low-noise operation
- Used with pumps and compressors exposed to contaminants and dust
- Compatible with conveyor systems in industrial automation settings