SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6304-2RSH/VA947

  • ERIKS:14281269
  • Manufacturer:7316579879958
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This food line deep groove ball bearing is designed for enhanced food safety and reliability. It features food grade seals and grease supporting sustainable operation in non-corrosive environments. The bearing offers low friction low noise and high-speed capability accommodating both radial and axial loads. Its robust versatile construction minimises maintenance in demanding applications.

Features
  • Contact sealing on both sides provides effective protection against contaminants for extended bearing life
  • Bearing steel construction ensures high durability in food and beverage production environments
  • Food grade grease minimises contamination risk and supports regulatory compliance
  • Low friction and optimised design enable high rotational speeds with minimal vibration
  • Single row configuration allows reliable load accommodation in both radial and axial directions
Application & Usage
  • Used with conveyors in food processing lines
  • Ideal for packaging machines handling edible products
  • Compatible with mixers and equipment in beverage manufacturing
Save to list

€10.44/ pieceexcl. VAT

€12.63incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6304
Execution
Single row
Inner Diameter
20 mm
Outer Diameter
52 mm
Width
15 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
16.8 kN
Static load rating
7.8 kN
Fatigue load limit
0.335 kN
Limiting speed
9500 rpm
Weight
0.144 kg
Weight
0.32 lb
da_min
27 mm
da_max
27.3 mm
B
15 mm
D
52 mm
d
20 mm
D2
44.71 mm
d2
26.9 mm
Da_max
45 mm
r1,2
1.1 mm
ra
1 mm