SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6304-2RSH/C3LHT23

  • ERIKS:13198373
  • Manufacturer:7316572878361
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing features a 20 mm inner diameter and 52 mm outer diameter for versatile industrial use. The bearing supports a dynamic load rating of 16.8 kN and operates with a limiting speed of 9500 r/min. It includes seals for protection and is part of the 6304 series. The 15 mm width allows for integration in compact assemblies.

Features
  • Sealed design helps prevent contamination ensuring reliable operation in demanding environments
  • 16.8 kN dynamic load rating accommodates moderate radial and axial loads with minimal deflection
  • Limiting speed of 9500 r/min supports high-speed applications reducing downtime
  • 15 mm width enables installation in space-constrained industrial and mechanical assemblies
  • 20 mm inner diameter and 52 mm outer diameter fit standard shaft and housing dimensions
Application & Usage
  • Used with industrial electric motors requiring sealed deep groove ball bearings
  • Ideal for conveyor systems operating at moderate to high speeds
  • Compatible with automation equipment needing compact bearing solutions
Save to list

€18.92/ pieceexcl. VAT

€22.89incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6304
Execution
Single row
Inner Diameter
20 mm
Outer Diameter
52 mm
Width
15 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C3
Cage
Steel
Running accuracy
Standard
Lubrication
LHT23
Dynamic load rating
16.8 kN
Static load rating
7.8 kN
Limiting speed
9500 rpm
B
15 mm
D
52 mm
d
20 mm