SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6304-2RSH/C3GJN

  • ERIKS:23758845
  • Manufacturer:7316572049464
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing is designed for high reliability in industrial environments. It is part of the 6304 series and incorporates a 2RSH sealing configuration to help protect against contaminants. The product offers a net weight of 0.144 kg supporting precise load management. Suited for versatile applications it provides robust performance and extended operational life.

Features
  • 2RSH sealing helps prevent ingress of dust and contaminants extending component lifespan
  • Deep groove design enhances load carrying capacity supporting demanding operational requirements
  • Precision manufacturing in 6304 series provides consistent performance reducing downtime risk
  • Lightweight 0.144 kg build allows for easier handling during installation and maintenance
  • Engineered by SKF ensures compatibility across a wide range of industrial applications
Application & Usage
  • Used with electric motors for smooth rotational movement
  • Ideal for conveyor systems requiring consistent bearing support
  • Compatible with agricultural machinery for reliable operation in harsh settings
Save to list

€9.78/ pieceexcl. VAT

€11.83incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6304
Execution
Single row
Inner Diameter
20 mm
Outer Diameter
52 mm
Width
15 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C3
Cage
Steel
Running accuracy
Standard
Lubrication
GJN
Dynamic load rating
16.8 kN
Static load rating
7.8 kN
Limiting speed
9500 rpm
Weight
0.144 kg
Weight
0.32 lb