SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6304-2RSH/C3

  • ERIKS:23758844
  • Manufacturer:7316572049365
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features seals on both sides for improved contamination protection. Its design accommodates both radial and axial loads supporting reliable operation in demanding environments. The bearing offers low friction and reduced vibration enabling high rotational speeds. Maintenance requirements are minimised due to integrated sealing and optimised internal clearance.

Features
  • Integral sealing keeps lubricant in and contaminants out extending service life
  • Low friction design reduces energy loss and supports higher operational speeds
  • Versatile configuration accommodates radial and axial loads in both directions
  • C3 clearance allows for thermal expansion ensuring smooth operation under loads
  • Robust bearing steel construction enhances durability in industrial applications
Application & Usage
  • Used with electric motors for reliable high-speed operation
  • Ideal for conveyors in manufacturing environments requiring low maintenance
  • Compatible with pumps operating under combined load conditions
Save to list

€9.03/ pieceexcl. VAT

€10.93incl. VAT

52 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6304