SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6303-2Z/GJN

  • ERIKS:13198346
  • Manufacturer:7316572022900
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing SKF 6303-2Z/GJN features a sealed design suitable for various industrial environments. Its net weight is 0.25 lb supporting efficient handling and installation. The 2Z sealing enhances protection against contaminants increasing operational reliability. The bearing is part of the 6303 series and incorporates GJN lubrication for stable performance.

Features
  • 2Z sealing minimises ingress of contaminants reducing maintenance frequency and downtime
  • GJN lubrication ensures stable operation enhancing bearing life in industrial settings
  • Net weight of 0.25 lb supports lightweight assembly for easier installation
  • Deep groove design facilitates high radial load capacity for demanding applications
Application & Usage
  • Used with electric motors for reliable and consistent performance
  • Ideal for conveyor systems requiring robust and sealed bearing solutions
  • Compatible with industrial pumps demanding low-maintenance operation
Save to list

€7.43/ pieceexcl. VAT

€8.99incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6303
Execution
Single row
Inner Diameter
17 mm
Outer Diameter
47 mm
Width
14 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
GJN
Weight
0.112 kg
Weight
0.25 lb