SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6303-2Z/C3WT

  • ERIKS:24002587
  • Manufacturer:7316571541938
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 17 mm inner diameter and a 47 mm outer diameter. It is equipped with seals or shields and is suitable for demanding applications. The bearing supports dynamic loads up to 14.3 kN and has a limiting speed of up to 22000 revolutions per minute. Its deep groove design ensures reliable operation in various industrial environments.

Features
  • Seals or shields protect against contamination and extend operating life in harsh environments
  • 14 mm width offers compactness for installations with restricted axial space
  • Supports dynamic loads up to 14.3 kN enabling reliable performance under stress
  • Limiting speed of 22000 r/min accommodates high-speed machinery requirements
  • Deep groove design ensures smooth rotation and minimises friction for consistent operation
Application & Usage
  • Used with electric motors in automated manufacturing lines
  • Ideal for conveyor systems requiring high-speed rotational elements
  • Compatible with machinery operating in dusty or contaminated environments
Save to list

€7.99/ pieceexcl. VAT

€9.67incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
Deep Groove Ball Bearing