SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6303-2Z/C3LHT23

  • ERIKS:24002586
  • Manufacturer:7316570556766
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing features a 17 mm inner diameter and 47 mm outer diameter. It is manufactured by SKF and offers a width of 14 mm suitable for various industrial requirements. The component can be supplied with seals or shields to address different operational needs. Its limiting speed reaches up to 22000 revolutions per minute supporting high-speed applications.

Features
  • Seals or shields help protect against contamination and extend service life in challenging environments
  • Limiting speed of 22000 r/min enables reliable performance in high-speed industrial machinery
  • 14 mm width provides compatibility with compact assembly spaces in diverse mechanical systems
  • 14.3 kN dynamic load rating supports demanding operational loads for improved bearing durability
Application & Usage
  • Used with electric motors in industrial automation setups
  • Ideal for conveyor systems requiring consistent high-speed operation
  • Compatible with agricultural machinery needing robust rolling elements
Save to list

€14.59/ pieceexcl. VAT

€17.65incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
Deep Groove Ball Bearing