SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6303-2Z/C3

  • ERIKS:23758827
  • Manufacturer:7316570593198
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features shields on both sides for reliable sealing. Designed for high rotational speeds it supports both radial and axial loads efficiently. The robust structure and low friction allow minimal maintenance requirements. The integral sealing optimises lubricant retention and contaminant exclusion extending service life.

Features
  • Shield on both sides prevents entry of contaminants ensuring extended operational life
  • C3 clearance accommodates thermal expansion reducing risk of premature failure
  • Low friction design allows higher rotational speeds maximising operational efficiency
  • Sheet metal cage provides durable construction reducing risk of deformation in demanding environments
  • Grease lubrication minimises relubrication intervals saving maintenance time
Application & Usage
  • Used with electric motors requiring high-speed precise bearing performance
  • Ideal for conveyor systems experiencing combined radial and axial loads
  • Compatible with industrial pumps operating in low maintenance environments
Save to list

€6.77/ pieceexcl. VAT

€8.19incl. VAT

11 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6303