SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6303-2Z

  • ERIKS:23758826
  • Manufacturer:7316570100051
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing is a single row unit equipped with shields on both sides. It is designed to accommodate both radial and axial loads in either direction. The bearing features low friction low vibration and high-speed capability. Integral non-contact sealing helps retain lubricant and exclude contaminants prolonging service life.

Features
  • Integral shield design retains grease and prevents ingress of contaminants
  • Low friction construction enables high rotational speeds for demanding applications
  • Single row deep groove design supports both radial and axial loads efficiently
  • Sheet metal cage provides stable guidance and reliable operation under various conditions
  • Sealed bearing minimises maintenance requirements and extends operational intervals
Application & Usage
  • Used with compact electric motors requiring quiet operation
  • Ideal for conveyor systems operating at elevated speeds
  • Compatible with industrial pumps for reduced maintenance downtime
Save to list

€6.77/ pieceexcl. VAT

€8.19incl. VAT

24 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6303