SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6303-2RSH/LHT23

  • ERIKS:13198344
  • Manufacturer:7316572075869
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing features a 17 mm inner diameter and a 47 mm outer diameter. Its 14 mm width and high load rating offer stable performance in demanding environments. The limiting speed of 22000 r/min supports high-speed operation. Designed for reliability this bearing is suitable for various industrial applications.

Features
  • High load rating of 14.3 kN increases operational reliability under demanding conditions
  • Limiting speed of 22000 r/min enables efficient use in high-speed machinery
  • 14 mm width ensures compact design for equipment with limited installation space
  • Deep groove construction provides precise guidance for smooth rotational movement
Application & Usage
  • Used with electric motors requiring consistent high-speed rotation
  • Ideal for conveyor systems operating under variable load conditions
  • Compatible with pumps needing stable and low-maintenance bearing solutions
Save to list

€16.35/ pieceexcl. VAT

€19.78incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
Deep Groove Ball Bearing