






€8.26/ pieceexcl. VAT
€9.99incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | 6303 |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 14.3 kN |
Static load rating | 6.55 kN |
Limiting speed | 11000 rpm |
Weight | 0.115 kg |
Weight | 0.25 lb |
B | 14 mm |
D | 47 mm |
d | 17 mm |