SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6302-2Z/LHT23

  • ERIKS:23758815
  • Manufacturer:7316577094209
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features integral shields for enhanced contamination protection. Its robust bearing steel construction and low-friction design are optimised for high rotational speeds. The component accommodates both radial and axial loads while the shielded sealing prolongs service life. Minimal maintenance requirements and ease of mounting make it suitable for demanding industrial applications.

Features
  • Integral non-contact shields keep lubricant in and contaminants out for longer bearing life
  • Low friction design allows higher rotational speeds to maximise operational efficiency
  • Deep groove geometry supports radial and axial loads in both directions for versatility
  • Sheet metal cage construction ensures stable performance under dynamic operating conditions
  • Pre-filled grease lubrication reduces maintenance needs and supports reliable operation
Application & Usage
  • Used with electric motors requiring consistent high-speed performance
  • Ideal for conveyors operating in dusty industrial environments
  • Compatible with pumps needing durable
  • low-maintenance bearings
Save to list

€10.61/ pieceexcl. VAT

€12.84incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6302