SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6302-2Z/C4

  • ERIKS:23772469
  • Manufacturer:7316570446319
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing is engineered for versatility and robust performance. Its shielded design reduces friction supports high rotational speeds and minimises maintenance requirements. It accommodates both radial and axial loads in either direction. The integral non-contact shields help prolong service life by retaining lubricant and excluding contaminants.

Features
  • Integral non-contact shields protect bearing from contamination and extend operational life
  • Low friction design reduces energy consumption and supports high-speed operation
  • Accommodates radial and axial loads for versatile mounting in multiple orientations
  • Grease lubrication ensures reliable performance and minimises maintenance intervals
  • Robust bearing steel construction offers durability in demanding industrial environments
Application & Usage
  • Used with electric motors requiring low noise and high-speed capability
  • Ideal for conveyors in automated production requiring minimal maintenance
  • Compatible with pumps handling mixed load conditions in process plants
Save to list

€5.76/ pieceexcl. VAT

€6.97incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6302