SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6302-2Z/C3

  • ERIKS:23758813
  • Manufacturer:7316570465495
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with shields on both sides. It is constructed from bearing steel and optimised for low friction and noise enabling high rotational speeds. The bearing accommodates radial and axial loads in both directions. Integral shields keep lubricant in and contaminants out which prolongs service life. The versatile design allows for straightforward mounting and reduced maintenance requirements.

Features
  • Shields on both sides protect against contaminants and help retain lubrication
  • Low friction and bearing steel construction enable higher operational speeds
  • Accommodates radial and axial loads in both directions for flexible use
  • C3 clearance supports smooth operation under demanding conditions
  • Requires less maintenance due to robust design and effective sealing
Application & Usage
  • Used with electric motors requiring high-speed performance and reliability
  • Ideal for pumps operating in environments exposed to dust or moisture
  • Compatible with industrial gearboxes needing minimal maintenance
Save to list

€5.99/ pieceexcl. VAT

€7.25incl. VAT

59 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6302