SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6302-2Z

  • ERIKS:23758812
  • Manufacturer:7316577758804
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a shield on both sides and is constructed from bearing steel. It is designed for low friction and optimised for low noise and vibration supporting high rotational speeds. The bearing accommodates radial and axial loads in both directions and requires minimal maintenance. Integral sealing helps retain lubricant and excludes contaminants extending service life.

Features
  • Integral shield design maintains grease quality and prevents contaminant ingress for reduced downtime
  • Low friction operation enables higher rotational speeds for increased machine productivity
  • Robust bearing steel construction ensures consistent performance in demanding environments
  • Accommodates both radial and axial loads improving versatility for multiple mounting orientations
  • Requires less maintenance lowering operational costs and simplifying asset management
Application & Usage
  • Used with electric motors requiring high-speed rotation and low maintenance
  • Ideal for conveyors where reliable dual-direction load support is essential
  • Compatible with pumps operating in environments prone to contamination
Save to list

€5.99/ pieceexcl. VAT

€7.25incl. VAT

198 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6302
Alternatives

€7.46/ pieceexcl. VAT

€9.03incl. VAT

Estimated delivery date - 13/11/2026