SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6302-2RSH/W64

  • ERIKS:12121402
  • Manufacturer:7316573869481
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing is designed for applications requiring moderate load support and high rotational speed. With a 15 mm inner diameter and 42 mm outer diameter it provides reliable dimensional consistency. The integrated sealing helps protect against contamination in demanding environments. A limiting speed of 12000 r/min supports use in high-speed machinery.

Features
  • Sealed design reduces ingress of contaminants enhancing operational reliability
  • Limiting speed of 12000 r/min supports use in high-speed rotating equipment
  • 11.9 kN dynamic load rating enables use under moderate to heavy loads
  • Compact dimensions allow integration into constrained installation spaces
  • Deep groove construction ensures stable performance under radial and axial loads
Application & Usage
  • Used with precision machinery requiring compact bearing solutions
  • Ideal for electric motors operating under moderate load and high speed
  • Compatible with automation systems needing sealed high-speed bearings
Save to list

€78.78/ pieceexcl. VAT

€95.32incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6302