SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6302-2RSH/C3WT

  • ERIKS:24002584
  • Manufacturer:7316572026656
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral contact seals on both sides offering low friction and optimised for low noise and vibration. It is designed to accommodate both radial and axial loads allowing high rotational speeds. The robust construction and integral sealing help extend bearing service life while reducing required maintenance. Its sheet metal cage and bearing steel material ensure durability for demanding industrial environments.

Features
  • Integral seal on both sides keeps lubricant in and contaminants out
  • extending bearing life
  • Low friction design enables high rotational speeds
  • reducing energy consumption in machinery
  • Supports radial and axial loads in both directions
  • ensuring versatile load handling
  • Robust sheet metal cage enhances durability in continuous operation applications
  • Pre-lubricated with grease
  • eliminating the need for frequent relubrication
Application & Usage
  • Used with electric motors requiring low noise and reliable operation
  • Ideal for conveyor systems demanding minimal maintenance
  • Compatible with pumps operating at high rotational speeds
Save to list

€7.81/ pieceexcl. VAT

€9.45incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6302