SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6301-2Z/C3WT

  • ERIKS:13198301
  • Manufacturer:7316571644752
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 12 mm inner diameter and 37 mm outer diameter. It is designed with seals or shields for added protection. The bearing supports a dynamic load rating of 10.1 kN and operates at speeds up to 28000 r/min. Its 12 mm width accommodates medium size electric motors.

Features
  • Seals or shields design protects against contamination and extends service life
  • High limiting speed of 28000 r/min enables efficient operation in fast-moving equipment
  • Dynamic load rating of 10.1 kN ensures reliable support under significant radial loads
  • 12 mm width offers compatibility with standard housing configurations and ease of installation
  • Deep groove construction minimises friction and supports stable running under varied loads
Application & Usage
  • Used with medium size electric motors for efficient power transmission
  • Ideal for machinery requiring high-speed rotational components
  • Compatible with equipment exposed to moderate contamination levels
Save to list

€7.08/ pieceexcl. VAT

€8.57incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
Deep Groove Ball Bearing