SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6301-2Z/C3

  • ERIKS:23758802
  • Manufacturer:7316571154411
Image 1
Overview

This deep groove ball bearing is designed for high-speed applications and accommodates both radial and axial loads. The integral non-contact shields help maintain internal lubrication and protect against contaminants. Manufactured from bearing steel it offers robust performance with low friction and vibration. The bearing requires minimal maintenance and is optimised for ease of mounting.

Features
  • Integral shields retain lubricant and exclude contaminants enhancing bearing service life
  • Bearing steel construction provides durability and consistent operation in demanding environments
  • Low friction design enables higher rotational speeds and reduces energy consumption
  • Accommodates both radial and axial loads supporting versatile application requirements
  • Single row construction simplifies mounting and reduces maintenance needs
Application & Usage
  • Used with electric motors requiring reliable low-noise operation
  • Ideal for conveyors in automated material handling systems
  • Compatible with agricultural machinery for long service intervals
Save to list

€5.53/ pieceexcl. VAT

€6.69incl. VAT

14 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6301
Alternatives

€7.22/ pieceexcl. VAT

€8.74incl. VAT

12 In stock - Estimated delivery date 10/11/2026