SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6301-2Z

  • ERIKS:23758801
  • Manufacturer:7316570887686
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with shields on both sides for integral sealing. It is manufactured from bearing steel supporting both radial and axial loads. The bearing is optimised for low friction low vibration and high rotational speeds. Integral sealing helps retain lubricant while keeping contaminants out extending operational life.

Features
  • Integral shields on both sides retain lubricant and block contaminants for longer service life
  • Low friction and vibration enable efficient operation at high rotational speeds
  • Sheet metal cage construction provides durability under varying load conditions
  • Grease lubrication reduces maintenance requirements and simplifies installation
  • Versatile single row design accommodates loads in both axial and radial directions
Application & Usage
  • Used with electric motors requiring high-speed operation and low maintenance
  • Ideal for conveyors operating in environments with potential contamination
  • Compatible with pumps needing consistent performance and extended bearing life
Save to list

€5.53/ pieceexcl. VAT

€6.69incl. VAT

341 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6301
Alternatives

€7.22/ pieceexcl. VAT

€8.74incl. VAT

Estimated delivery date - 13/11/2026