SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6301-2RSH/W64

  • ERIKS:13198300
  • Manufacturer:7316572229675
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 12 mm inner diameter and 37 mm outer diameter. Designed with seals it has a width of 12 mm and a dynamic load rating of 10.1 kN. The bearing is suitable for high-speed operations up to 14000 r/min. It is part of the 6301 series providing reliable performance for demanding applications.

Features
  • Sealed design helps prevent ingress of contaminants for improved service life
  • High dynamic load rating of 10.1 kN supports demanding operational loads
  • Limiting speed of 14000 r/min enables increased productivity in fast-running equipment
  • 12 mm width and 37 mm outer diameter ensure compatibility with compact assemblies
  • Deep groove raceway allows for smooth operation and reduced friction under radial loads
Application & Usage
  • Used with electric motors in industrial automation systems
  • Ideal for conveyor rollers in material handling equipment
  • Compatible with agricultural machinery requiring compact bearing solutions
Save to list

€78.23/ pieceexcl. VAT

€94.66incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
Deep Groove Ball Bearing