SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6301-2RSH/VA947

  • ERIKS:14281266
  • Manufacturer:7316579884716
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing is designed for food line applications requiring compliance with food safety regulations. It features contact seals on both sides and is lubricated with food grade grease. The robust single row construction offers low friction and supports high rotational speeds. The bearing is manufactured from bearing steel for reliability in non-corrosive environments.

Features
  • Contact seals on both sides prevent contamination ensuring hygienic operation in food environments
  • Food grade grease lubrication enhances safety and reduces maintenance intervals
  • Single row design with low friction enables reliable high speed performance
  • Bearing steel construction provides durability and resistance to wear
  • Versatile deep groove geometry accommodates radial and axial loads in both directions
Application & Usage
  • Ideal for machinery in food and beverage production lines
  • Used with equipment requiring low noise and low vibration operation
  • Compatible with systems operating in non-corrosive processing facilities
Save to list

€7.26/ pieceexcl. VAT

€8.78incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6301