SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6301-2RSH/C3GJN

  • ERIKS:23758800
  • Manufacturer:7316571821412
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust design with integral contact seals on both sides. It is engineered for low friction and optimised for high rotational speeds handling both radial and axial loads. The bearing's construction ensures reduced maintenance requirements and improved service life in demanding environments.

Features
  • Sheet metal cage ensures reliable ball separation reducing operating noise levels
  • Integral contact seals retain lubricant and block contaminants extending service life
  • High limiting speed capability enables use in fast rotating machinery and equipment
  • C3 radial internal clearance accommodates thermal expansion maintaining operational stability
  • Bearing steel construction offers durability under heavy and variable load conditions
Application & Usage
  • Used with electric motors requiring low friction and quiet operation
  • Ideal for conveyor systems where reduced maintenance is essential
  • Compatible with industrial pumps operating at high rotational speeds
Save to list

€7.33/ pieceexcl. VAT

€8.87incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6301
Execution
Single row
Inner Diameter
12 mm
Outer Diameter
37 mm
Width
12 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C3
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
10.1 kN
Static load rating
4.15 kN
Limiting speed
14000 rpm
Weight
0.0602 kg
Weight
0.13 lb
B
12 mm
D
37 mm
d
12 mm