SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6301-2RSH

  • ERIKS:23758798
  • Manufacturer:7316571821276
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features integral contact seals on both sides and a robust sheet metal cage. Its low friction and vibration profile enables high rotational speeds and efficient operation. Designed to accommodate radial and axial loads it is simple to mount and supports reduced maintenance requirements. Integral sealing retains lubrication and protects against contaminants extending bearing service life.

Features
  • Integral contact seals retain lubricant and block contaminants for prolonged bearing life
  • Robust sheet metal cage ensures reliable operation in demanding industrial environments
  • Low friction design allows for high rotational speeds and reduced energy consumption
  • Accommodates both radial and axial loads to support versatile application requirements
  • Grease lubrication minimises maintenance intervals and operational downtime
Application & Usage
  • Used with electric motors requiring high-speed and low-noise performance
  • Ideal for conveyor systems operating under variable axial and radial loads
  • Compatible with industrial fans needing robust
  • sealed bearing solutions
Save to list

€6.27/ pieceexcl. VAT

€7.59incl. VAT

154 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6301
Alternatives

€8.16/ pieceexcl. VAT

€9.87incl. VAT

7 In stock - Estimated delivery date 10/11/2026