SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 63009-2RS1

  • ERIKS:23758796
  • Manufacturer:7316577080752
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral seals on both sides providing robust protection against contaminants. Its design supports both radial and axial loads with low friction and optimised noise levels for high-speed operation. Constructed from bearing steel it requires minimal maintenance and is suitable for demanding industrial environments. The bearing's dimensions and contact sealing support reliable performance in various MRO applications.

Features
  • Integral sealing retains lubricant and blocks contaminants reducing unscheduled downtime
  • Optimised low friction design enables higher operational speeds in demanding environments
  • Simple robust construction minimises maintenance requirements and increases service intervals
  • Contact seals on both sides help extend service life under harsh conditions
  • Bearing steel composition provides enhanced durability for heavy-duty industrial use
Application & Usage
  • Used with electric motor assemblies for precise rotational movement
  • Ideal for conveyor drive systems requiring reliable radial load support
  • Compatible with agricultural equipment exposed to dust and moisture
Save to list

€168.20/ pieceexcl. VAT

€203.52incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
630
Type
63009
Alternatives

€50.80/ pieceexcl. VAT

€61.47incl. VAT

Estimated delivery date - 13/11/2026