SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 63008-2RS1/W64

  • ERIKS:13198286
  • Manufacturer:7316570090031
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 40 mm inner diameter and 68 mm outer diameter. The 21 mm width supports robust load handling in compact spaces. Sealing options include seals or shields for added protection. The bearing supports dynamic loads up to 16.8 kN. A limiting speed of 6300 r/min ensures reliable performance in demanding applications.

Features
  • Seals or shields prevent contamination and extend bearing service life in harsh conditions
  • 21 mm width enables use in space-constrained assemblies without compromising strength
  • Supports dynamic loads up to 16.8 kN for reliable operation under heavy stress
  • Limiting speed of 6300 r/min accommodates high-speed operational requirements
Application & Usage
  • Used with electric motors in industrial automation systems
  • Ideal for conveyor rollers in material handling equipment
  • Compatible with pump shafts in fluid transfer machinery
Save to list

€161.89/ pieceexcl. VAT

€195.89incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
630
Type
Deep Groove Ball Bearing