






€34.30/ pieceexcl. VAT
€41.50incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 630 |
Type | 63006 |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 55 mm |
Width | 19 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C4 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 13.3 kN |
Static load rating | 8.3 kN |
Limiting speed | 8000 rpm |
Weight | 0.169 kg |
B | 19 mm |
D | 55 mm |
d | 30 mm |