SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 63005-2RS1/W64

  • ERIKS:13198283
  • Manufacturer:7316570765014
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing is equipped with seals or shields for enhanced protection in demanding environments. The bearing offers a compact design with an inner diameter of 25 mm an outer diameter of 47 mm and a width of 16 mm. It features a dynamic load rating of 11.2 kN and supports limiting speeds up to 9500 r/min. The product is part of the 63005-2RS1 series suitable for general industrial applications.

Features
  • Seals or shields provide effective protection against contaminants and extend bearing service life
  • High limiting speed of 9500 r/min enables reliable operation in fast rotating equipment
  • Compact 16 mm width design allows integration in restricted installation spaces
  • Dynamic load rating of 11.2 kN supports moderate to heavy radial loads in industrial applications
Application & Usage
  • Used with electric motors requiring sealed bearing solutions
  • Ideal for conveyors operating in environments with particulate contamination
  • Compatible with agricultural machinery subject to regular exposure to moisture
Save to list

€110.02/ pieceexcl. VAT

€133.12incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
630
Type
Deep Groove Ball Bearing