SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 63004-2RS1/C3

  • ERIKS:23758790
  • Manufacturer:7316570560428
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral contact seals on both sides and a sheet metal cage. It is engineered for low friction and optimised for high-speed operation while maintaining low noise and vibration levels. The robust bearing steel construction accommodates both radial and axial loads in either direction. Integrated sealing helps retain lubricant and prevent contamination reducing maintenance requirements.

Features
  • Contact seals on both sides protect against contamination and loss of lubricant
  • Low friction design enables higher operational speeds and efficiency in rotating assemblies
  • Robust bearing steel construction ensures reliability under radial and axial loading conditions
  • C3 internal clearance accommodates thermal expansion and reduces risk of premature failure
  • Reduced maintenance requirements due to integrated sealing and durable design
Application & Usage
  • Used with electric motors requiring quiet
  • high-speed operation
  • Ideal for industrial gearboxes handling combined load conditions
  • Compatible with pumps operating in contaminated or demanding environments
Save to list

€16.74/ pieceexcl. VAT

€20.26incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
630
Type
63004