SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 63002-2RS1

  • ERIKS:23758787
  • Manufacturer:7316570020960
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with integral seals on both sides. It is engineered for low friction and reduced vibration supporting high rotational speeds. The robust construction accommodates radial and axial loads in both directions. Built from bearing steel it requires minimal maintenance under typical operating conditions.

Features
  • Integral sealing retains lubricant and keeps contaminants out for longer bearing service life
  • Low friction design enables higher rotational speeds in demanding applications
  • Robust bearing steel construction delivers strength and operational reliability
  • Accommodates radial and axial loads supporting versatile application requirements
  • Contact seals on both sides provide effective protection against environmental ingress
Application & Usage
  • Used with electric motors requiring high-speed operation and reliability
  • Ideal for small gearboxes with limited maintenance access
  • Compatible with precision instruments demanding low noise performance
Save to list

€20.13/ pieceexcl. VAT

€24.36incl. VAT

22 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
630
Type
63002