




€6.42/ pieceexcl. VAT
€7.77incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | 6300 |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 35 mm |
Width | 11 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | GJN |
Dynamic load rating | 8.52 kN |
Static load rating | 3.4 kN |
Reference speed | 50000 rpm |
Limiting speed | 26000 rpm |
Weight | 0.054 kg |
B | 11 mm |
D | 35 mm |
d | 10 mm |