SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6300-2Z/C3

  • ERIKS:23758780
  • Manufacturer:7316570658705
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with shields on both sides. Constructed from bearing steel it accommodates radial and axial loads in both directions. The integral non-contact sealing minimises contamination and retains lubrication. The design supports high rotational speeds and low vibration operation. Reduced maintenance requirements are achieved through the robust sealing and lubricant retention.

Features
  • Integral shielding prevents ingress of contaminants extending bearing service life
  • Optimised internal geometry supports high rotational speeds for dynamic environments
  • Sheet metal cage ensures reliable ball guidance reducing operational friction
  • Grease lubrication minimises maintenance intervals improving uptime
  • Low friction design supports both radial and axial loads increasing versatility
Application & Usage
  • Used with electric motors in industrial automation systems
  • Ideal for pumps requiring low vibration and consistent performance
  • Compatible with conveyors in material handling operations
Save to list

€5.38/ pieceexcl. VAT

€6.51incl. VAT

36 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6300