SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6300-2RSH

  • ERIKS:23758777
  • Manufacturer:7316571821122
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing is designed for high-speed operation and low friction. The integral contact seals on both sides retain lubricant and block contaminants enhancing service life. Its robust sheet metal cage and bearing steel construction ensure durability. The bearing accommodates both radial and axial loads supporting versatile industrial usage.

Features
  • Contact seals on both sides retain grease and prevent contamination ingress for extended bearing life
  • Low friction design supports high rotational speeds and reduces energy consumption in applications
  • Accommodates radial and axial loads in both directions improving operational versatility
  • Sheet metal cage provides strength and stability under demanding running conditions
  • Bearing steel material enhances wear resistance and reliability for longer maintenance intervals
Application & Usage
  • Used with electric motors for smooth and quiet running
  • Ideal for industrial gearboxes requiring high-speed low-maintenance bearings
  • Compatible with conveyors and automated material handling systems
Save to list

€6.11/ pieceexcl. VAT

€7.39incl. VAT

179 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6300