SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 628/8-2RS1/W64

  • ERIKS:12225184
  • Manufacturer:7316571273587
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design optimised for low friction and vibration. It supports both radial and axial loads while maintaining high rotational speeds. The bearing incorporates a sheet metal cage and sealing on both sides for added protection. Constructed from bearing steel it is designed for reliable low-maintenance performance in various industrial applications.

Features
  • Contact seals on both sides protect against contamination and extend bearing life
  • Solid Oil lubrication reduces maintenance needs and supports consistent operation
  • Sheet metal cage provides stability and alignment during high-speed rotation
  • Bearing steel construction ensures strength and durability under demanding loads
  • Low friction design allows for efficient operation at up to 20000 r/min
Application & Usage
  • Used with compact electric motors requiring low noise and high speed
  • Ideal for gearboxes operating in environments with solid contaminants
  • Compatible with medical instruments where reduced vibration is essential
Save to list

€39.54/ pieceexcl. VAT

€47.84incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
628
Type
Deep Groove Ball Bearing