SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 627-2ZTN9/C2HLHT23

  • ERIKS:13198259
  • Manufacturer:7316571574608
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing offers a 7 mm bore and 22 mm outer diameter suitable for high-speed applications. The design supports a 3.45 kN dynamic load and a limiting speed of 45000 r/min. It is engineered for reliability in demanding mechanical environments. The bearing’s compact dimensions enable integration into restricted spaces. The construction accommodates both radial and axial loads efficiently.

Features
  • Maximum limiting speed of 45000 r/min enables operation in high-speed machinery environments
  • 7 mm bore and 22 mm outer diameter allow use in space-constrained assemblies
  • Dynamic load rating of 3.45 kN ensures dependable performance under mechanical stress
  • Deep groove design supports both radial and axial loads in diverse applications
Application & Usage
  • Ideal for use in compact electric motors requiring high rotational speeds
  • Compatible with precision instruments demanding reliable load handling
  • Used with industrial gearboxes for stable shaft support
Save to list

€10.34/ pieceexcl. VAT

€12.51incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Deep Groove Ball Bearing