SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 626-2Z/WT

  • ERIKS:13198243
  • Manufacturer:7316570262124
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing SKF 626-2Z/WT is designed for high-precision rotation applications. Its net weight is 0.0084 kg supporting efficient logistics and integration in compact assemblies. The 2Z sealing provides protection from contaminants supporting longer operational life. Suitable for use where minimal carbon footprint is a consideration.

Features
  • 2Z sealing protects internal components from dust and debris for longer lifespan
  • Lightweight 0.0084 kg design enables use in compact or weight-sensitive assemblies
  • Deep groove geometry ensures stable rotation for applications requiring precise movement
  • Indicative carbon footprint of 0.0302 kg CO2e supports sustainability targets
  • Suitable for use in a wide range of rolling bearing applications reducing inventory needs
Application & Usage
  • Used with small electric motors requiring precise rotational motion
  • Ideal for conveyor systems with limited installation space
  • Compatible with automated assembly lines in manufacturing environments
Save to list

€4.73/ pieceexcl. VAT

€5.72incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
626