SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 626-2Z/C3LHT23

  • ERIKS:13198236
  • Manufacturer:7316577658036
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing features a 6 mm inner diameter and 19 mm outer diameter. Its compact design is suitable for precise applications requiring a narrow 6 mm width. The dynamic load rating is 2.34 kN ensuring reliable operation under moderate loads. Sealing options are available for protection against contaminants. Limiting speed reaches up to 40000 r/min.

Features
  • 6 mm inner diameter allows for integration in compact mechanical assemblies
  • Sealing options protect internal components from dust and debris ingress
  • Limiting speed of 40000 r/min supports high-speed rotational requirements
  • Dynamic load rating of 2.34 kN enables performance under moderate loading conditions
  • 6 mm width permits mounting in installations with limited axial space
Application & Usage
  • Used with precision instruments requiring small bearing dimensions
  • Ideal for electric motors with space constraints
  • Compatible with conveyor rollers operating at elevated rotational speeds
Save to list

€7.88/ pieceexcl. VAT

€9.53incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
626